missing translation for 'onlineSavingsMsg'
Learn More

Cytiva Whatman™ 1573-1/2 Qualitative Filter Paper

Savings in time required to quadrant-fold circles to fit conical filter funnels in repetitive or multiple analyses

Brand:  Cytiva 10314744

65.65 GBP valid until 2024-12-31
Use promo code "23266" to get your promotional price.



Code : 69

Additional Details : Weight : 0.12600kg

Product Code. 11318824

  • £101.00 / Pack of 100
Estimated Shipment: 09-05-2024
to see stock.
Add to basket

Description

Description

  • Decreased overall filtration time because of the extra surface area exposed; the normal slow down of filtration speed due to the loading of particulate is postponed
  • Increased total loading capacity as more filter area is available
  • Maintained flow rate due to the reduction in filter paper contact with funnel side and the self-supporting shape of the filter itself
  • The prepleating does not significantly affect any of the technical data, and the same figures may be used for the flat circles

Order Info

dimDiameterMetric

Specifications

Specifications

Grade 1573 ½ Qualitative Filter Paper Folded (Prepleated), 125 mm
Approx. 25 s
Grade 1573 ½
170 μm
125 mm
25 μm
A medium fast filter paper with high wet strength. This paper has the same chemical resistance characteristics as Grade 1573
100 Pack
Qualitative Filter Paper
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers