missing translation for 'onlineSavingsMsg'
Learn More
Learn More
SI Analytics™ TitroLine™ 7000 with Magnetic Stirrer
SI Analytics™ TitroLine™ 7000 with Magnetic Stirrer is ideal starting device for potentiometric titration with potential for expansion and automation.
Brand: SI Analytics™ 285220960
Description
- pH/mV-input with 24 bit transducer Electrode socket according to DIN 19 262 or additional with BNC socket insert RFID receiver for SI Analytics ID electrodes
- With magnetic stirrer TM 235
- Valve: PTFE/ETFE
- Cylinder: borosilicate glass 3.3
- Hoses: FEP, blue
- High resolution pH/mV-electrode and temperature inputs for pH, ISE, redox (ORP) or photometric titrations
- Polarizable electrode input for set endpoint titrations (Dead-stop)
- Linear (fixed incement) and dynamic equivalence point titration mode
- Titrationen to pH/ mV and μA-Endpoint
- Manual titration mode and routine dosing tasks are also available
Specifications
Color online graphic | |
Polypropylene | |
0.05 to 0.07% | |
10°C to 40°C |
Stand rod and titration clamp Z 305, power supply 100-240 V, software TitriSoft 3.3 (TZ 3071) | |
TitroLine™ 7000 | |
-3 to 18 | |
29.6 x 15.3 x 45 cm |