missing translation for 'onlineSavingsMsg'
Learn More
Learn More
SI Analytics™ Titronic™ 300
SI Analytics™ Titronic™ 300 is a motor-driven burette for manual titration and precise dosing instrument for dispensable liquids, solvents, and titrating agents.
Brand: SI Analytics™ 285225800
Code : NEW
Additional Details : Weight : 5.00000kg
Description
- Interface: 1 x USB-A and 1 x USB-B, 2 x RS-232-C
- Dosing speed: max. 100 mL/min (with 50 mL unit)
- Filling speed: min 30 s to 999 s adjustable (time according to the cylinder volume)
- 20 mL dosing unit
- Dosing accuracy: systematic error 0.15 %, random error 0.05 % in compliance with EN ISO 8655-6
- Titration with hand controller (mouse)
- Titration rate can be adjusted in five different steps to optimize the titration speed and accuracy
- Automatic calculation of results in different units and exportation to a printer or USB memory device
- Automatic weight recording when a balance is connected
- Adjustable dosing and filling rate for each method
- Adjustable filling between each dose step
- The intelligent filling function checks if a dosing step is feasible without filling in advance
- This reduces faulty operations during a serial dosing process
Specifications
8000 resolution | |
Stirrer Connection: TM 50, power supply directly through piston burette | |
Graphics-capable TFT display | |
The unit is operated using the keys on the device itself, the controller TZ 3880 and optional PC-keyboard (USB) | |
100 to 240 V, 50/60 Hz, power input 30 VA | |
10°C to 40°C | |
205 x 135 x 310 mm |
ISO 8655, part 6; EMC: 2004/108/EG; safety EG- Directive 2006/95 | |
Without magnetic stirrer | |
Ready to use assembled 20 ml dosing unit, manual controller, titration clamp, stand rod and power supply 100-240 V | |
Titronic™ 300 | |
0.005 to 0.025 mL (depending on dosing unit) | |
0 to 9999.999 mL display |