missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ 15% Graphite/85% Vespel Ferrules for Thermo Scientific Instruments

Ensure reliable connections for Thermo Scientific™ GC instruments with these Thermo Scientific™ Ferrules.

Brand:  Thermo Scientific™ 290VP144

Code : 16

Additional Details : Weight : 0.10000kg

 View more versions of this product

Product Code. 10117644

  • £35.16 / Pack of 10


Estimated Shipment: 01-11-2021
Add to basket

Description

Description

Use Thermo Scientific™ 15% Graphite/85% Vespel Ferrules for Thermo Scientific Instruments to ensure optimal performance of your Thermo Scientific GC instrument. They are available in three different materials and in various dimensions to accommodate a range of instruments and applications. All ferrules are are supplied in contaminant-free, individual blister packs.

Features
Available in 100% graphite, 15% graphite/85% vespel and SilTite metal
Ferrules for different types of injectors and detectors
Specifications

Specifications

290 VP144
Agilent MS Detectors
Ferrule
0.53 mm
15% Graphite/85% Vespel
Videos
SDS
Documents
Certificates

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.