missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sartorius™ 13906 Series Sterile Cellulose Acetate Membrane Filters
Brand: Sartorius™ 13906--47----APR
Code : NEW
Additional Details : Weight : 0.01000kg
Specifications
White | |
Cellulose Acetate | |
0.45 μm | |
Green | |
1.4 mm | |
47 mm |
Cellulose Nitrate Membrane Filter | |
Cellulose Nitrate | |
Sterile | |
1000Pack | |
Membrane Filter | |
47 mm |