missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sartorius™ 13430 Grade White Glass Microfiber Filters With Binder
Brand: Sartorius™ 13430-100------K
Code : NEW
Additional Details : Weight : 0.10000kg
Specifications
Autoclavable | |
White | |
Disc | |
Non-sterile | |
Mostly used either for monitoring air and gas or as prefilter | |
50 Pack | |
1.3 mm | |
100 mm |
223 g/m2 | |
Glass Microfiber Filters | |
Glass Microfiber | |
348 to 490mL/min. | |
13430 | |
180°C | |
Filter with Binder |