Sartorius™ 13430 Grade White Glass Microfiber Filters With Binder


Overview
Brand: Sartorius™

Manufacturer Part Number: 13430-257------K

X50 MEMBRANE GF THICK DIA 257MMD=257mm (VE=50 Stck.)

UNSPSC: 41000000

Code: NEW

Additional Details:
Additional Details: Weight: 0.10000kg



Product Code. 10644751

Quantity Price
1 £ 256.3 / Pack of 50
Estimated Shipment
16-03-2017
Add to basket


Description and Specification

Specification

Weight (Metric) 223g/m2
Flow Rate 348 to 490mL/min.
Thickness (Metric) 1.3mm
For Use With (Application) Mostly used either for monitoring air and gas or as prefilter
Autoclavable Yes
Color White
Format Filter Discs
Sterile No
Product Type Glass Microfiber Filters With Binder
Quantity 50Pack
Temperature (Metric) Max 180°C
Type Glass Microfiber Filters
Filter Type Glass Microfiber Filters
Grade 13430
Diameter (Metric) Outside 257mm
Material Glass Microfiber