Learn More
DuPont™ Tyvek 500 Xpert Hooded Coverall
Composed of flash spun high density polyethylene. DuPont™ Tyvek™ Classic Xpert Hooded Coverall is permeable to both air and water vapor, yet repels water-based liquids and aerosols and offers an excellent barrier against fine particles and fibers.
Brand: DuPont™ D14663967
Additional Details : Weight : 16.00000kg
Description
Composed of flash spun high density polyethylene. Dupont™ Tyvek™ Classic Xpert Hooded Coverall is permeable to both air and water vapor, yet repels water-based liquids and aerosols and offers an excellent barrier against fine particles and fibers.
- Robust yet lightweight (<180g per garment)
- Elasticated face, wrists and ankles as well as glued-in waist elastic
- Ample crotch area for freedom of movement
- Large, easy-to-grasp zipper puller
- 3-piece hood for optimal fit to head and face when turning
- White, sizes S to XXXL
Specifications
Hooded Coveralls | |
Tyvek™ Flashspun HDPE | |
Single-use | |
Elastic | |
Hooded | |
Self-locking Zipper with Flap | |
Liquid, Particle, Chemicals | |
92 to 100 cm | |
100/Pk. |
Medium | |
White | |
Elastic at Back | |
Elastic | |
3-panel | |
Stitched | |
Category III, Type 5-B and 6-B, EN 14126, EN 1073-2, EN 1149-5 | |
Pharmaceutical handling, chemical processing, the oil and gas industry, general maintenance and operations, automatic spray painting and many others. | |
Classic Xpert |
The user should make the risk assessment to determine the protection required.