Sartorius™ 13400 Grade White Glass Microfiber Filters With Binder


Overview
Brand: Sartorius™

Manufacturer Part Number: 13400-293------K

UNSPSC: 41000000

Code: NEW

Additional Details:
Additional Details: Weight: 0.10000kg



Product Code. 10243591

Call for latest availability
+44 (0)1509 555500
Add to basket


Description and Specification

Specification

Weight (Metric) 74g/m2
Thickness (Metric) 0.34mm
Flow Rate 295 to 381mL/min.
For Use With (Application) Mostly used either for monitoring air and gas or as prefilter
Color White
Autoclavable Yes
Format Filter Discs
Sterile No
Temperature (Metric) Max 180°C
Quantity 50Pack
Type Glass Microfiber Filters
Product Type Glass Microfiber Filters With Binder
Diameter (Metric) Outside 293mm
Grade 13400
Filter Type Glass Microfiber Filters
Material Glass Microfiber