Sartorius™ 13400 Grade White Glass Microfiber Filters With Binder


Overview
Brand: Sartorius™

Manufacturer Part Number: 13400-279------K

UNSPSC: 41000000

Code: NEW

Additional Details:
Additional Details: Weight: 0.10000kg



Product Code. 10307741

Quantity Price
1 £ 151.8 / Pack of 50
Estimated Shipment
10-04-2017
Add to basket


Description and Specification

Specification

Weight (Metric) 74g/m2
Flow Rate 295 to 381mL/min.
Thickness (Metric) 0.34mm
For Use With (Application) Mostly used either for monitoring air and gas or as prefilter
Color White
Autoclavable Yes
Sterile No
Format Filter Discs
Temperature (Metric) Max 180°C
Type Glass Microfiber Filters
Product Type Glass Microfiber Filters With Binder
Quantity 50Pack
Filter Type Glass Microfiber Filters
Grade 13400
Diameter (Metric) Outside 279mm
Material Glass Microfiber