missing translation for 'onlineSavingsMsg'
Learn More

Liebherr™ G(G) 52XX-Series Static Freezers

Designed with 14 drawers for optimum storage of frozen materials and samples. Liebherr™ G(G) 52XX-Series Static Freezers are large capacity freezers with electronic controls for stable temperatures. Options include a white or stainless steel exterior; adjustable feet, casters or no feet; and solid or wire bins.

Brand:  Liebherr™ GG 5210

Code : 50

Additional Details : Weight : 108.60000kg

 View more versions of this product

Product Code. 12998594

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products »


Description

Description

Advanced laboratory freezer for storage of frozen samples
  • Adjustable temperature can be set to a precise level for maximum temperature stability  
  • Digital display control panel with audible and visual open door and high-temperature alarms
  • Automatic freezing and rapid cooling after door opening with eco-friendly refrigerant
Constructed for durable, efficient operation
  • Premium-quality materials and first-rate workmanship for a long service life
  • Features optimized, high-performance components
  • Supplied with 14 baskets or solid drawers on 5000-series and 3 baskets on 4000 series units
  • Reversible door with safety lock for safe storage of valuable goods
Specifications

Specifications

472 L
SwingLine
Right Interchangeable
White Steel
60 kg
14 (2 x 7)
Adjustable feet
Electronic
Manual
60.7D x 56W x 151H cm
56 cm
60.7 cm
Key Lock
220/240 V
100 w
R 290
108 kg
-14°C to -28°C
1
White Plastic
7 Evaporator Plates
Wire Bin
Digital, External
White
Temperature alarm
GG5210X
75D x 74.7W x 186.4H cm
6 x 18.7 cm, 1 x 23.7 cm shelves
Compartments (7): 6 x 187 cm, 1 x 237 cm
1.5 A
50/60 Hz
1.205 kWh / 24 hr.
114 kg
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
View accessory products
Special Offers

Special Offers