missing translation for 'onlineSavingsMsg'
Learn More
Learn More
IDEXX Water 120 mL Water Sample Vessel with Label
IDEXX Water 120 mL Water Sample Vessel with Label can be used for presence/absence testing, sample preparation, and quantification.
Brand: IDEXX Water 98-09203-00
Additional Details : Weight : 0.65600kg
Description
- Tear-off label
- Disposable
- Shrink band acts a tamper-evident seal
- The tear off label serves as a tamper-evidient seal and allows for recording of ID, type, date/time, location, collector and chlorine
- Certified sterilization: Eliminate false-positive results due to contamination
- Volume lines around entire perimeter
- Embossed catalog numbers and lot numbers on the bottom of each vessel
Specifications
Clear | |
120 mL | |
100 mL | |
20/Pk. | |
Vessel |
Contains sodium thiosulfate for neutralizing at least 15 mg/L chlorine in 100 mL sample. | |
Holding water samples | |
Tear-Off Label, With Sodium Thiosulfate | |
Store at 4 to 30°C, away from light | |
0.67 kg |