missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ 11mm PE Snap Ring Seal, Pink, Center hole, Assembled septum
Polyethylene caps are chemically inert and suitable for most chromatography applications.
£158.00 - £504.00
Specifications
Diameter (Metric) Outer | 11 mm |
---|---|
Material | Polyethylene |
For Use With (Application) | HPLC |
Quantity | 100 |
Type | Snap Ring Cap |
Product Code | Brand | Material (Liner) | Thickness (Metric) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Material (Liner) | Thickness (Metric) | Price | Quantity & Availability | ||||
16318377
|
Fisherbrand™
|
Natural Rubber/TEF | 1 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
13449569
|
Fisherbrand™
|
Silicone/PTFE | 1 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
13439569
|
Fisherbrand™
|
Silicone/PTFE | 1 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
13429569
|
Fisherbrand™
|
Silicone/PTFE | 1.3 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
Description
- Redesign of locking tabs provide easier application and removal of caps
- Enlarged open area allows for needle penetration across the entire vial opening
- Textured outer surface for easier gripping and improved detection by autosamplers with optical vial sensors
- Fully compatible with all Snap-It vials
- Eliminate the need for crimping or de-capping tools
- Pre-assembled caps and septa are convenient and minimize contamination from handling
Specifications
11 mm | |
HPLC | |
Snap Ring Cap |
Polyethylene | |
100 |