missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ 11mm PE Snap Ring Seal, Pink, Center hole, Assembled septum

Polyethylene caps are chemically inert and suitable for most chromatography applications.

Brand:  Fisherbrand™

Code : NEW

Additional Details : Weight : 0.80000kg

 View more versions of this product

Product Code. 13429569

  • £187.00 / Pack of 1000


Estimated Shipment
20-01-2021
Add to basket

Description

Description

  • Redesign of locking tabs provide easier application and removal of caps
  • Enlarged open area allows for needle penetration across the entire vial opening
  • Textured outer surface for easier gripping and improved detection by autosamplers with optical vial sensors
  • Fully compatible with all Snap-It vials
  • Eliminate the need for crimping or de-capping tools
  • Pre-assembled caps and septa are convenient and minimize contamination from handling
Specifications

Specifications

Pink
11 mm
Silicone/PTFE
Snap Ring
1.3 mm
Red, White
HPLC
Polyethylene
100
Videos
SDS
Documents