missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ 11mm PE Snap Ring Seal, Pink, Center hole, Assembled septum

Polyethylene caps are chemically inert and suitable for most chromatography applications.

Brand:  Fisherbrand™

Code : NEW

Additional Details : Weight : 0.80000kg

 View more versions of this product

Product Code. 13459569

  • £139.00 / Pack of 1000


Call for latest availability
+44 (0)1509 555 500
Add to basket

Description

Description

  • Redesign of locking tabs provide easier application and removal of caps
  • Enlarged open area allows for needle penetration across the entire vial opening
  • Textured outer surface for easier gripping and improved detection by autosamplers with optical vial sensors
  • Fully compatible with all Snap-It vials
  • Eliminate the need for crimping or de-capping tools
  • Pre-assembled caps and septa are convenient and minimize contamination from handling
Specifications

Specifications

Snap Ring Cap
Polyethylene
11mm
Red Rubber, PTFE
100
Pink
Red-OrangeþBeige
HPLC
1mm
Videos