missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ 11mm Aluminum Crimp Seal, Silver, Center Hole, Assembled Septum
Aluminum crimp closures provide a secure leak-resistant seal.
Brand: Fisherbrand™
Code : NEW
Additional Details : Weight : 0.01000kg
Description
- 11mm
- Aluminium
- Cap
- Clear
- Center hole
- Pre-assembled caps and septa are convenient and minimize contamination from handling
- Aluminum seals must be applied with a crimping tool
Specifications
Clear Lacquered | |
11 mm | |
GC, HPLC | |
Aluminium | |
100 |
Beige, Red-Orange | |
Yes | |
Red Rubber/PTFE | |
Crimp Cap | |
1 mm |