Learn More
Thermo Scientific™ Nalgene™ 489 Linear LDPE Tubing
View fluid levels easily with this translucent 489 linear LDPE tubing, economically priced and highly suitable for laboratory and industrial use.
Brand: Thermo Scientific™ 8010-0125
Code : 55
Additional Details : Weight : 0.79200kg
Description
Easily view fluid levels with translucent Thermo Scientific™ Nalgene™ 489 Linear LDPE Tubing. Economically priced and highly suitable for laboratory and industrial use, this low density polyethylene tubing is less flexible than Nalgene 180 PVC tubing but can be bent to facilitate set-ups.
Features:
- Semi-rigid tubing (Durometer 50 Shore D) is economically priced and excellent for laboratory and industrial use
- Non-toxic, odorless and tasteless, this food-grade tubing complies with 21 CFR 177.1520 for food packaging
- Tubing can be bent to facilitate set-ups and can be chemically sterilized for repeatable use, and it has superior chemical resistance
.
Specifications
Semi-Rigid Tubing | |
Not Autoclavable | |
3.18 mm | |
1/4 in. | |
100 ft. | |
1/16 in. | |
1 piece of tubing 100 ft in length | |
Durometer 50(D) | |
179 psig at 145°F (63°C), 358 psig at 73°F (23°C) | |
79°C |
Complies with FDA regulations for food use. | |
1/8 in. | |
LDPE | |
6.35 mm | |
30.48 m | |
0.16 cm | |
Translucent | |
Bend Radius 8xOD | |
175°F |
Note: Does not comply with NSF Standard 51 for Food Zone Use.