Learn More
Thermo Scientific™ 10mm Non-Assembled Screw Thread Autosampler Amber Glass Vial Kits, with ID, lt. blue cap, red PTFE/white silicone/red PTFE septum, 2mL
Save time and reduce the risk of contamination using this convenience kit. Each kit includes 100 amber vials and 100 screw thread caps with pre-assembled septa.
Brand: Thermo Scientific™ C4010-88AW
Code : 17
Additional Details : Weight : 0.01000kg
Description
Save time during sample preparation and reduce the risk of contamination using Thermo Scientific™ National™ 10mm Amber Vial Convenience Kits (Unassembled). Each kit includes 100 amber glass vials and 100 screw thread caps with pre-assembled septa. Reusable two-compartment trays protect vials and closures while keeping matching supplies together. Clear trays to make it easy to keep track of available supplies without opening containers.
- Two-compartment benchtop storage tray
- I-D™ vials feature write-on patch with graduations
- All items remain handy and dust-free
- Caps with septa are not attached to vials (packed in separate polybag)
Includes:
100 vials and 100 caps with pre-assembled septa
Specifications
Light Blue | |
12 mm | |
Glass, PTFE, Silicone | |
2 mL | |
Vial: C4010-2W, Closure: C4010-60A | |
2 mL | |
Screw Cap, Open Top, 8.5 mm hole | |
Unassembled Screw Top Vial Convenience Kit | |
Yes |
Amber Glass; ID patch; Light Blue Cap, Red PTFE/White Silicone/Red PTFE Septum; 2mL | |
Amber | |
No | |
Red PTFE/White Silicone/Red PTFE | |
100 | |
Polypropylene | |
32 mm | |
10-425 | |
10-425 mm |
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.