missing translation for 'onlineSavingsMsg'
Learn More

SymLine Tubes, FlexTube & FlexTube Pro

The two most flexible and adaptable tubing systems for the safe disposal of liquid HPLC waste - flexible, expandable, chemically resistant PTFE tubing with a large bending radius.

Brand:  SymLine 108018

Code : NEW

Additional Details : Weight : 0.01000kg

 View more versions of this product

Product Code. 10775051

  • £38.55 / Each
Estimated Shipment: 15-05-2024
to see stock.
Add to basket

Description

Description

  • Made of PTFE for best possible chemical resistance
  • Adjustable - easy to install: simply shorten tube as required, then mount the optimized screw connection and sealing
  • Electrostatic conductive < 106 (max) Ω
  • 16.9 mm or 19.8 mm outer diameter
  • Available in 4 different standard lengths of 600, 1200, 1500 and 2500mm.
  • FlexTube with inner wall spiral or or FlexTubePro Inner wall smooth
  • Specifications

    Specifications

    Tube
    8 mm
    39 3/8 in.
    PTFE tube, electrostatic conductive, black
    10 mm
    1 m
    Product Suggestions

    Product Suggestions

    Videos
    SDS
    Documents

    Documents

    Certificates
    Special Offers

    Special Offers