missing translation for 'onlineSavingsMsg'
Learn More

Liebherr™ Under-Bench, Spark-Free Interior, Lab Fridge

For secure, accurate and long-lasting fridge storage of temperature-sensitive products, the Liebherr™ Under-Bench, Spark-Free Interior, Lab Fridge is fully-equipped for lab applications with Liebherr build-quality you can rely on. EN 60068 temperature mapping and SmartMonitoring options.

Brand:  Liebherr™ LKUexv 1610

1399.81 GBP valid until 2024-04-30
Use promo code "21741" to get your promotional price.



Code : 50

Additional Details : Weight : 67.50000kg

 View more versions of this product

Product Code. 10729575

  • £2335.00 / Each
In Stock
to see stock.
Add to basket

Description

Description

  • Table-height spark-free lab fridge, reach-in, 1-section, width 600mm, gross capacity 141 L.
  • Temperature range +3 / +16°C, 3 adjustable glass shelves 440mm(W) x 420mm(D), white exterior, commercial-grade moulded polystyrol interior, fan-assisted refrigeration.
  • Climate class 7, refrigerant R 600a, connection rating 1,0A, 230v/50/1-ph,energy consumption 273 kWh/a
  • 130 litre net capacity
  • ATEX-certified spark-free interior
  • Digital controller with 0,1°C resolution, password keypad lock, RS 485 interface and volt-free alarm contact
  • Access port for external temperature probe, additional safety thermostat
  • Alarm log of last 3 events with min/max temperatures, duration etc.
  • Door lock, reversible hinges, self-closing door
  • 45 kg shelf load
Specifications

Specifications

Laboratory Refrigerator
3°C to 16°C
Gradient 3.9°C
Solid
3
Steel
40 mm HDPE
ATEX Certified, EU Directive 94/9/EC (ATEX 95), ISO 14001, ISO 9001
Digital, External
White
Automatic
RS 485
43.5 cm
67 cm
44 cm
220/240 V
315 kWh/a
38 kg
141 L
0.1°C
R 600a
0
45 kg
White-coated Steel
ABS Plastic
Underbench
No
Digital
SmartCoolingHub
61.5 cm
82 cm
59.7 cm
1.0 A
50 Hz
41 kg
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers