missing translation for 'onlineSavingsMsg'
Learn More

Endecotts™ Brass and Stainless Steel Test Sieve, 100mm dia.

Full height test sieves offer all types of laboratory sampling and particle size analysis. Endecotts™ Brass and Stainless Steel Test Sieves, 100mm dia. comply with ISO 3310-1 / BS410 standards.

Brand:  Endecotts™ 100BIW.038

Code : 03

Additional Details : Weight : 1.00000kg

 View more versions of this product

Product Code. 12904265

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.


Description

Description

  • Precision frame constructed of Brass (ensures consistent nestability)
  • Stainless steel mesh
  • Precise aperture in accordance with ISO 3310-1 / BS410
  • Natural fillet (free flowing of sample)
  • Totally sealed (no crevice to lose material)
  • Evenly tensioned mesh (ensures accurate analysis)
  • Safe edge (big radius makes it comfortable to handle)
  • Serial number (ensures full traceability)
Specifications

Specifications

Stainless Steel
Brass
1Each
Test Sieve
Brass
For all types of laboratory sampling and particle size analysis
100 mm
38μm
ISO 3310-1 & 2 requirements, ASTM, BSI
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers