missing translation for 'onlineSavingsMsg'
Learn More
Learn More
RETSCH 100mm Dia. Stainless Steel Test Sieve
Brand: RETSCH 60.106.000025
Code : A0
Additional Details : Weight : 0.15000kg
Specifications
Stainless Steel | |
Stainless Steel | |
1Each | |
Test Sieve | |
Stainless Steel | |
40mm |
For separation, fractioning, particle size determination | |
100 mm | |
25mm | |
ISO 3310/1 | |
Shaker AS 300 |