missing translation for 'onlineSavingsMsg'
Learn More

Eppendorf™ 1000μL Polypropylene 96-Well Deep Well PCR Plates

Manufactured from pure polypropylene. Eppendorf™ 1000μL Polypropylene 96-Well Deep Well PCR Plates are high-performance plates for all manual and automated applications.

Brand:  Eppendorf™ 0030501233

Code : 96

Additional Details : Weight : 2.07000kg

 View more versions of this product

Product Code. 10453692

  • £128.70 / Pack of 20


Estimated Shipment
14-05-2018
Add to basket

Description

Description

  • These polypropylene plates combine a new well design with a sophisticated color coding system for ease of reading and orientation
  • Fulfill all current SBS, IVD, EN ISO 9001/2/3 and EN 13485 guidelines
  • Recovermax - concaved round bottom well shape with smoothed edges
  • Optitrack - color framed plates with alphanumeric labeling
  • High chemical resistance
  • G-safe - highest centrifugation stability
  • LoBind - free of surface coating e.g., silicone
  • Free from DNA, DNase, RNase and PCR* inhibitor (PCR* clean)
  • LoBind Protein - minimum protein loss (less than 3% BSA 1μg/mL)
  • LoBind DNA - less than 1% loss of DNA/RNA at low concentrations and critical conditions (high salt, short DNA fragments)
  • Autoclavable
  • Optionally available with barcode
Specifications

Specifications

Green
96
5 bags of 4
1000μL
Videos
Documentation

Technical Documents