missing translation for 'onlineSavingsMsg'
Learn More
Learn More
1-Iodododecane, 98%, stab. with copper, Thermo Scientific Chemicals
19.20 GBP valid until 2024-03-29
Use promo code "21615" to get your promotional price.
Use promo code "21615" to get your promotional price.
Click to view available options
Quantity:
25 g
100 g
500 g
Description
1-Iodododecane has been used in the preparation of dodecylated graphite, alkyl functionalized single walled carbon nanotubes (SWNTs). It is also used as chemical intermediate.
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Applications
1-Iodododecane has been used in the preparation of dodecylated graphite, alkyl functionalized single walled carbon nanotubes (SWNTs). It is also used as chemical intermediate.
Solubility
Not miscible or difficult to mix in water.
Notes
Light Sensitive. Keep away from oxidizing agents. Store in dark.
1-Iodododecane has been used in the preparation of dodecylated graphite, alkyl functionalized single walled carbon nanotubes (SWNTs). It is also used as chemical intermediate.
Solubility
Not miscible or difficult to mix in water.
Notes
Light Sensitive. Keep away from oxidizing agents. Store in dark.
Specifications
Melting Point | -3°C |
Density | 1.201 |
Boiling Point | 128°C to 130°C (11 mmHg) |
Flash Point | >110°C (230°F) |
Refractive Index | 1.4844 |
Quantity | 25 g |
Beilstein | 1738943 |
Sensitivity | Light sensitive |
Synonym | n-dodecyl iodide, dodecyl iodide, lauryl iodide, dodecane, 1-iodo, dodecane,1-iodo, iodododecane, iodo-dodecane, 1-iodanyldodecane, pubchem3943, n-iodododecane |
Solubility Information | Not miscible or difficult to mix in water. |
Show More |
RUO – Research Use Only
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'