missing translation for 'onlineSavingsMsg'
Learn More
Learn More
1-Ethynylpyrene, 98%, Thermo Scientific Chemicals
17.60 GBP valid until 2024-03-29
Use promo code "21615" to get your promotional price.
Use promo code "21615" to get your promotional price.
Click to view available options
Quantity:
250 mg
1 g
5 g
Description
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Specifications
Melting Point | 113°C to 116°C |
Color | Yellow |
Quantity | 250 mg |
Beilstein | 2365008 |
Percent Purity | ≥98% |
Physical Form | Powder |
Chemical Name or Material | 1-Ethynylpyrene |
RUO – Research Use Only
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'