missing translation for 'onlineSavingsMsg'
Learn More
Learn More
1-Butanol, Ultrapure, Spectrophotometric Grade, 99.0+%, Thermo Scientific Chemicals
Click to view available options
Quantity:
1 L
4 L
4 x 1 L
Description
1-Butanol is primarily used as a solvent, as an intermediate in chemical synthesis, and as a fuel. It is also used as a paint thinner and a solvent in other coating applications where it is used as a relatively slow evaporating latent solvent in lacquers and ambient-cured enamels. It finds other uses such as a component of hydraulic and brake fluids.
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Specifications
pH | 7 |
Melting Point | -90°C |
Color | Colorless |
Density | 0.810 g/mL |
Boiling Point | 117°C to 118°C |
Quantity | 4 L |
Flash Point | 35°C (95°F) |
Odor | Alcohol-like |
Physical Form | Liquid |
Refractive Index | 1.399 |
Show More |
RUO – Research Use Only
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'