Learn More
1,4-Dioxane, anhydrous, 99.8%, stab. with 1-3ppm BHT, packaged under Argon in resealable ChemSeal™ bottles, Thermo Scientific Chemicals
Use promo code "21615" to get your promotional price.
Description
1,4-Dioxane is used as a stabilizer for 1,1,1-trichloroethane and chlorinated solvents. It acts as a solvent for cellulose acetate, ethyl cellulose, benzyl cellulose, resins, oils, waxes, dyes, other organic and inorganic compounds. It acts as a substitute for tetrahydrofuran due to its higher boiling point and lower toxicity. Further, it is used as an internal standard for proton NMR spectroscopy in deuterium oxide. It plays an important role in liquid scintillation counting in biological procedures, and as a wetting and dispersing agent in textile processing. It is involved in the preparation of dimethylmagnesium by reacting with methylmagnesium bromide, and in the preparation of histological sections for microscopic examination.
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Specifications
Melting Point | 11.8°C |
Color | Colorless |
Appearance | Colorless liquid |
Density | 1.034 g/cm3 at 20°C |
Boiling Point | 100°C to 102°C |
Quantity | 100 mL |
Flash Point | 12°C (54°F) |
Ignition Point | 375°C (707°F) |
Odor | Ether like |
Physical Form | Liquid |
Show More |
Safety and Handling
- 1,4-Dioxane
- Danger
- Acute toxicity Category 4
- Carcinogenicity Category 1B
- Serious eye damage/eye irritation Category 2
- Flammable liquid Category 2
- Specific target organ toxicity Category 3
- H225-Highly flammable liquid and vapour.
- H302-Harmful if swallowed.
- H319-Causes serious eye irritation.
- H335-May cause respiratory irritation.
- H350-May cause cancer.
- P201-Obtain special instructions before use.
- P202-Do not handle until all safety precautions have been read and understood.
- P210-Keep away from heat, hot surfaces, sparks, open flames and other ignition sources. No smoking.
- P233-Keep container tightly closed.
- P240-Ground/bond container and receiving equipment.
- P241-Use explosion-proof electrical/ventilating/lighting/ equipment.
- P242-Use only non-sparking tools.
- P243-Take precautionary measures against static discharge.
- P261-Avoid breathing dust/fume/gas/mist/vapours/spray.
- P264-Wash face, hands and anyexposed skin thoroughly after handling.
- P271-Use only outdoors or in a well-ventilated area.
- P280-Wear protective gloves/protective clothing/eye protection/face protection.
- P303+P361+P353-IF ON SKIN (or hair): Take off immediately all contaminated clothing. Rinse skin with water/ shower.
- P304+P340-IF INHALED: Remove person to fresh air and keep comfortable for breathing.
- P305+P351+P338-IF IN EYES: Rinse cautiously with water for several minutes. Remove contact lenses, if present and easy to do. Continue rinsing.
- P308+P313-IF exposed or concerned: Get medical advice/attention.
- P370+P378-In case of fire: Use dry sand, dry chemical or alcohol-resistant foam to extinguish.
- P403+P233-Store in a well-ventilated place. Keep container tightly closed.
- P501b-Dispose of contents/container in accordance with local/regional/national/international regulations.
- MIXTURE LIST-Contains : 1,4-Dioxane
RUO – Research Use Only