missing translation for 'onlineSavingsMsg'
Learn More
Learn More
1,2-Propanediol, ACS, 99.5% min, Thermo Scientific Chemicals
35.80 GBP valid until 2024-03-29
Use promo code "21615" to get your promotional price.
Use promo code "21615" to get your promotional price.
Click to view available options
Quantity:
1 L
4 L
4 x 1 L
Description
1,2-Propanediol, ACS is used as a substitute for ethylene glycol and glycerol. It is a good solvent for resins. It dissolves many essential oils but is immiscible with fixed oils.
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Specifications
Melting Point | -60°C |
Density | 1.036 |
pH | Neutral |
Boiling Point | 186°C to 188°C |
Flash Point | 107°C (225°F) |
Odor | Nearly Odorless |
Refractive Index | 1.432 |
Quantity | 1 L |
Beilstein | 1340498 |
Sensitivity | Hygroscopic |
Show More |
RUO – Research Use Only
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'