missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Abgene™ 96 Well 1.2mL Polypropylene Deepwell Storage Plate

Optimize suspension cell culture with these U-bottomed 1.2 mL storage plates.

Brand:  Thermo Scientific™ AB-0564

Code : 03

Additional Details : Weight : 6.15000kg

 View more versions of this product

Product Code. 12114172

  • £184.98 / Pack of 50


In Stock 47
Add to basket

Description

Description

Highlights

  • Round well shape designed for optimal sample recovery or square shape to maximize sample volume within ANSI footprint design
  • Each well has an independent sealing rim to prevent cross-contamination
  • U-bottomed wells ideally suited for sample resuspension
  • Polypropylene (AB-1068, polystyrene)
  • Resistant to DMSO (100%); Ethanol (100%); Isopropanol (100%)
  • Suitable for Autoclaving (15 minutes at 121°C) or Gamma Irradiation
  • Sealing options: Adhesive Seals, Heat Seals, Storage Plate Caps and Cap Strips, and Storage Plate Sealing Mats
  • Cleanroom manufactured
  • ANSI-format for compatibility with automated systems
Specifications

Specifications

Round-Well
Natural
1.2mL
50
For Research Use Only. Not for use in diagnostic procedures.
U shaped
Feature U-bottomed wells for easy sample re-suspension
Round well
Individual
Polypropylene Storage Plate
Videos
Documentation

Technical Documents