missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ 1.2mL Storage Plate

Optimize suspension cell culture with these U-bottomed 1.2 mL storage plates.

Brand:  Thermo Scientific™ AB-0564/W

Code : 04

Additional Details : Weight : 5.66990kg

 View more versions of this product

Product Code. 10768063

This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Product Support team on 01509 555888 for assistance
View alternative products »


Description

Description

Highlights

  • Round well shape designed for optimal sample recovery or square shape to maximize sample volume within ANSI footprint design
  • Each well has an independent sealing rim to prevent cross-contamination
  • U-bottomed wells ideally suited for sample resuspension
  • Polypropylene (AB-1068, polystyrene)
  • Resistant to DMSO (100%); Ethanol (100%); Isopropanol (100%)
  • Suitable for Autoclaving (15 minutes at 121°C) or Gamma Irradiation
  • Sealing options: Adhesive Seals, Heat Seals, Storage Plate Caps and Cap Strips, and Storage Plate Sealing Mats
  • Cleanroom manufactured
  • ANSI-format for compatibility with automated systems
Specifications

Specifications

White
Round well
U-shaped bottom
Feature U-bottomed wells for easy sample re-suspension
1.2mL
50
Videos
Documentation

Technical Documents

Alternative Products