Thermo Scientific™ 1.2 mL Storage Plate

Optimize suspension cell culture with these U-bottomed 1.2 mL storage plates.

Overview
Brand: Thermo Scientific™

Manufacturer Part Number: AB-1068

X50 96 WELL STORAGE PLATE, 1.2ML P

UNSPSC: 41113036

Code: 04

Additional Details:
Additional Details: Weight: 5.00000kg



Product Code. 10078752

Quantity Price
1 £ 188.01999999999998 / Pack of 50
Estimated Shipment
03-02-2017
Add to basket


Description and Specification

Specification

Volume (Metric) Well 1.2mL
No. per Pack 100
No. per Pack 100
Description With round, U-shaped wells for easy sample re-suspension
Type Round well
Volume (Metric) Well 1.2mL
Color Natural
Item Description Natural
Well Design U-shaped

Highlights

  • Round well shape designed for optimal sample recovery or square shape to maximize sample volume within ANSI footprint design
  • Each well has an independent sealing rim to prevent cross-contamination
  • U-bottomed wells ideally suited for sample resuspension
  • Polypropylene (AB-1068, polystyrene)
  • Resistant to DMSO (100%); Ethanol (100%); Isopropanol (100%)
  • Suitable for Autoclaving (15 minutes at 121°C) or Gamma Irradiation
  • Sealing options: Adhesive Seals, Heat Seals, Storage Plate Caps and Cap Strips, and Storage Plate Sealing Mats
  • Cleanroom manufactured
  • ANSI-format for compatibility with automated systems

Documentation

Technical documents