missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ 0.8mL Insert with Assembled Blue Cap

Product Code. 11884790 Shop All Fisherbrand Products
Click to view available options
Color:
Clear
Unit Size:
Pack of 960

Product Code. 11884790

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

For use in non-critical HPLC analysis. Fisherbrand™ 0.8mL Insert with Assembled Blue Cap features a u-shaped 40 x 7.6mm vial insert made of Type 1 glass preassembled with an 8mm PE plug closure.

Shell vials are preferentially used on instruments of the following manufacturers: Alcott, Gilson, Shimadzu, Waters™ (Wisp 96 respectively 48 Position Carousel).
  • A handy and inexpensive vial/closure combination for uncritical analyses
  • Star-shaped diaphragm enables easy penetration of the PE plug
  • Recommended for HPLC usage
  • Shell vials and the appropriate plugs can also be supplied as a 2-in-1 kit
TRUSTED_SUSTAINABILITY

Specifications

Closure Color Blue
Diameter (Metric) Cap 8 mm
Color Clear
Diameter (Metric) Outer 7.6 mm
Material Glass
For Use With (Application) Non-critical analysis, HPLC usage
Includes Assemled cap
Packaging Type Polypropylene Box
Volume (Metric) Residual <3 μL
Volume (Metric) Insert 1.02 mL
Volume (Metric) Working 30 μL to 0.8 mL
Base Style U-shaped Bottom
Closure Material Polyethylene
Closure Type Push-plug
Height (Metric) 40 mm
Quantity 96/Box
Type Autosampler Vial Insert
For Use With (Equipment) Straight Neck Shell Vials with 8 mm ID Opening
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.