Thermo Scientific™ 0.5 mL Individual Tubes

Minimize sample loss with the “snap shut” lids on these individual 0.5mL tubes for PCR applications.

Overview
Brand: Thermo Scientific™

Manufacturer Part Number: AB0350/SAMPLES

0.5ML FLAT CAP TUBES (CP)

UNSPSC: 12352200

Code: 50

Additional Details:
Additional Details: Weight: 0.25000kg



Product Code. 12950255

Quantity Price
1 £ 250.0 / Each
EU Stock 5
Add to basket


Description and Specification

Specification

Type Tubes
Quantity 1000
Description Flat Frosted Caps
Color Clear
Item Description 0.5 mL Flat Cap Tubes
Certifications/Compliance Certified free from human DNA, RNases, and DNases.

Highlights

  • Suitable for 0.5 mL thermal cycler blocks
  • 0.6 mL maximum tube capacity when closed
  • Integral 'snap shut' cap
  • Available with flat or domed caps