Learn More
METTLER TOLEDO™ Excellence XPR Ultra MicroBalance
Excellence XPR Ultra Microbalances have a seven decimal place readability and outstanding repeatability to ensure highly accurate results with each use. Easily clean the removable automatic draft shield and weigh pan to eliminate contamination.
Brand: METTLER TOLEDO™ 30279276
Code : NEW
Additional Details : Weight : 5.30000kg
Description
METTLER TOLEDO XPR Ultra Microbalances deliver highly accurate results with each use - models include the XPR6U, XPR2U and XPR10U. The two terminal design allows the main display to be placed anywhere for convenience or away from the balance for protection, while the SmartView display sits above the weigh pan for quick access. Easily clean the removable automatic draft shield and weigh pan to eliminate contamination.
- Balance Type: Excellence XPR Ultra Microbalances
- Readability: 0.1 μg readability (7-Place Balance)
- Documentation Type: Printing, Basic Electronic Documentation, Automatic Documentation (21 CFR Part 11 Compliant)
- Display: Two displays- The Main and SmartView Terminals
Key Features:
- Automatic draft shield
- LabX compatibility
- User management
- Password protection
- Easy to clean balance features
Specifications
OIML Class: E1;E2;F1 | |
0.0001 mg | |
0.002 mg | |
XPR6U | |
Ultra Micro Balance |
6.1 g | |
MC Link 2 Mass Calibration Software, Gravimetric e | |
0.03 mg | |
<15 sec. |