missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Wheaton™ Clear Vials for Environmental Analysis, with Caps Attached
Clear Vial with Open Top White Polypropylene PTFE Faced Silicone Lined Cap
£190.00 - £193.00
Specifications
Material (Liner) | PTFE/Silicone |
---|---|
Color | Clear |
Diameter (Metric) Outer | 28 mm |
Material | Borosilicate Glass |
For Use With (Application) | Environmental analysis |
Product Code | Brand | Volume (Metric) | Height (Metric) | Volume (English) | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Volume (Metric) | Height (Metric) | Volume (English) | Price | Quantity & Availability | |||
12349929
|
DWK Life Sciences
W224609 |
20 mL | 60 mm | 5 dr. |
£190.00
Pack of 72 |
Estimated Shipment: 03-09-2024
Log in to see stock. |
|||
12359929
|
DWK Life Sciences
W224610 |
25 mL | 73 mm | 6.76 dr. |
£193.00
Pack of 72 |
Estimated Shipment: 13-11-2024
Log in to see stock. |
|||
Description
- Septa of 5 mils of PTFE facing 120 mils of silicone is bonded to cap
Specifications
PTFE/Silicone | |
28 mm | |
Environmental analysis | |
Polypropylene | |
Vial |
Clear | |
Borosilicate Glass | |
Screw | |
Screw Cap (Open-top) |