missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cytiva Whatman™ UniPrep™ Syringeless Filters - Nylon
Process samples in one-third the time of conventional syringe filters
£231.00 - £2053.85
Specifications
Material | Nylon |
---|---|
Filtration Area | 0.28 cm2 |
Hold up Volume (After Air Purge) | 50 μL |
Type | Syringeless Filter |
Diameter (Metric) | 17 mm |
Product Code | Brand | Pore Size | Quantity | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Pore Size | Quantity | Price | Quantity & Availability | ||||
11348724
|
Cytiva
UN113UNYL |
0.45 μm | Pk. of 50 |
£231.00
Pack of 50 |
Estimated Shipment: 09-05-2024
Log in to see stock. |
||||
11383555
|
Cytiva
UN113ENYL |
0.2 μm | Pk. of 50 |
£302.00
Pack of 50 |
Estimated Shipment: 29-07-2024
Log in to see stock. |
||||
11313565
|
Cytiva
UN513UNYL |
0.45 μm | Pk. of 1000 |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
Description
UniPrep syringeless filters are preassembled filtration devices for the filtration and storage of laboratory samples.
- Naturally hydrophilic membrane for filtration of samples containing aqueous or organic solvents with a pH range between 3 to 10
- Consists of external sample test tube, plunger (which incorporates membrane filter and prefilter), removable cap
- Filtration area: 0.3cm2
- Safe, efficient—prefilter and membrane can't pop off
- Air purge unnecessary—inserting plunger into tube provides a positive pressure purge of sample through filter
- Sealed glass microfiber prefilter traps larger particles before they can clog the membrane
- Increase lab productivity and efficiency
- Generate less waste
- Realize greater overall cost savings per test
Specifications
Nylon | |
50 μL | |
17 mm |
0.28 cm2 | |
Syringeless Filter |