Learn More
Cytiva Whatman™ ReZist Air Venting Filter, 50mm, PTFE, 0.2μm, sterile
Lightweight air venting units suitable for protective vents in-line filtration, and isolation applications when working with chemicallly harsh solvents
Brand: Cytiva 10463607
107.10 GBP valid until 2024-05-06
Use promo code "21711" to get your promotional price.
Code : A0
Additional Details : Weight : 0.35100kg
Description
Lightweight air venting units suitable for protective vents in-line filtration, and isolation applications when working with chemicallly harsh solvents
- Internal hydrophobic PTFE venting mebrane is resistant to harsh solvents
- Can be autoclaved multiple times without loss of integrity
- Integrity-testable (bubble point or water breakhrough pressure in situ methods)
- Lightweight: avoids the collapsing of tubing that can be caused by heavy filter devices
- Appropriate for in-line HPLC sample preparation
- Connection: Tubing Nozzle 6-10 mm ID hose
Specifications
Tubing Nozzle 6 to 10 mm ID hose | |
PTFE | |
Sterile | |
Polypropylene (PP) | |
10 Pack | |
50 mm |
Polypropylene | |
0.2 μm | |
Designed to be resistant to organic solvents; Ideal for the clarification of aggressive organic solvents; Used as venting filter for small vessels | |
Whatman™ ReZist™ | |
Syringe Filter |