missing translation for 'onlineSavingsMsg'
Learn More

Cytiva Whatman™ 30mm Puradisc Sterile Cellulose Nitrate Syringe Filters

Provide high mechanical strength, high flexibility, high flow rates, and low extractable levels. Whatman™ 30mm Puradisc™ Sterile Cellulose Nitrate Syringe Filters are an excellent choice for trace element analysis applications.

Brand:  Cytiva 10462000

142.50 GBP valid until 2024-05-06
Use promo code "21711" to get your promotional price.



Code : 75

Additional Details : Weight : 0.35100kg

Product Code. 11379304

  • £150.00 / Pack of 50
Estimated Shipment: 16-05-2024
to see stock.
Add to basket

Description

Description

Cellulose Nitrate syringe well-suited for rapid, routine filtration of samples up to 100m
  • 30mm diameter
  • Larger filtration area (44% greater in comparison with 25mm)
  • Designed for aqueous samples
  • Not suitable for protein recovery applications
Specifications

Specifications

Black
Puradisc FP 30 mm Cellulose Nitrate Syringe Filter, 5.0 μm, sterile (50 pcs)
5 μm
5.7 cm2
Polycarbonate (PC)
Male luer
50/Pk.
Syringe Filter
30 mm
Black
Cellulose Nitrate
Sterile
<50 μL
Female luer lock
6.9 bar (100 psi)
Polycarbonate
Up to 100 mL
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers