missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cytiva Whatman™ Puradisc™ 13 RC Syringe Filters, 0.2μm, sterile
Whatman Puradisc syringe filters from Cytiva combine premium quality with economic efficiency. They are well suited for rapid, routine syringe filtration of samples up to 100 ml.
£161.00 - £163.00
Specifications
Material | Regenerated Cellulose |
---|---|
Pore Size | 0.2 μm |
Sterility | Sterile |
Filtration Area | 1.3 cm2 |
Housing Material | Pigment free polypropylene (PP) |
Product Code | Brand | Inlet Style | Outlet Style | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Inlet Style | Outlet Style | Price | Quantity & Availability | ||||
10503642
|
Cytiva
10462945 |
Female luer lock | Male slip luer |
£163.00
Pack of 50 |
Estimated Shipment: 10-05-2024
Log in to see stock. |
||||
11359334
|
Cytiva
10462940 |
Female luer lock | Mini-tip |
£161.00
Pack of 50 |
Estimated Shipment: 02-07-2024
Log in to see stock. |
||||
Description
- From the Puradisc FP 30 range
- Eight different material options
- Choice of 4 mm, 13 mm, and 30 mm syringe filter diameter to suit sample volume
- Range of pore sizes for retaining a variety of particles
- Optional sterile, medical-grade blister pack
- Optional tube-tip format for accurate dispensing into a micro-vial
Specifications
Regenerated Cellulose | |
Sterile | |
Pigment free polypropylene (PP) | |
5.2 bar (75 psi) |
0.2 μm | |
1.3 cm2 | |
Female luer lock | |
13 mm |