missing translation for 'onlineSavingsMsg'
Learn More

Cytiva Whatman™ Puradisc™ 13 RC Syringe Filters, 0.2μm, sterile

Whatman Puradisc syringe filters from Cytiva combine premium quality with economic efficiency. They are well suited for rapid, routine syringe filtration of samples up to 100 ml.

Brand:  Cytiva 10462945

Code : 75

Additional Details : Weight : 0.19000kg

 View more versions of this product

Product Code. 10503642

  • £163.00 / Pack of 50
Estimated Shipment: 22-05-2024
to see stock.
Add to basket

Description

Description

  • From the Puradisc FP 30 range
  • Eight different material options
  • Choice of 4 mm, 13 mm, and 30 mm syringe filter diameter to suit sample volume
  • Range of pore sizes for retaining a variety of particles
  • Optional sterile, medical-grade blister pack
  • Optional tube-tip format for accurate dispensing into a micro-vial
Specifications

Specifications

Puradisc FP 13 Syringe Filter, RC, 0.2 μm, sterile (50 pcs)
0.2 μm
1.3 cm2
Female luer lock
5.2 bar (75 psi)
Regenerated Cellulose
Sterile
Pigment free polypropylene (PP)
Male slip luer
13 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers