missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cytiva Whatman™ Puradisc™ 4mm Nonsterile Syringe Filters
Used for HPLC samples containing low solid content and CE (Capillary Electrophoresis) samples
Brand: Cytiva 6784-0402
Code : A0
Additional Details : Weight : 0.07000kg
Description
Used for HPLC samples containing low solid content and CE (Capillary Electrophoresis) samples
- Diameter: 4mm
- Sample volume up to 2mL
- Low hold-up volume <10μl ensures maximum sample recovery
- Tube-tip format (optional)
- Wide sample compatibility
- Choice of membrane or glass microfiber filter media
Applications:
- HPLC samples containing low solid content - filtration will improve column life
- CE (Capillary Electrophoresis) samples - filtration will eliminate spurious peaks
- Sterile filtration of low volume samples
- UV/Vis samples - filter directly into cuvette using tube tip
- Refractometry - filter samples to prevent damage to instrument optics and improve accuracy of results
- Minimize nonspecific binding to membrane (due to small membrane size)
Specifications
Puradisc 4 mm Polytetrafluoroethylene Syringe Filter, 0.2 μm, nonsterile (100 pcs) | |
Glass Microfiber | |
Non-sterile | |
HPLC Samples Containing Low Solid Content - Filtration will Improve Column Life, CE (Capillary Electrophoresis) Samples - Filtration will Eliminate Spurious Peaks, Sterile Filtration, UV/Vis Samples - Filter Directly into Cuvette using Tube Tip, Refractometry - Filter Samples to Prevent Damage to Instrument Optics and Improve Accuracy of Results, Minimize Nonspecific Binding to Membrane (Due to Small Membrane Size) | |
Pigment Free Polypropylene (PP) | |
100 | |
5.2 bar (75 psi) | |
100 Pieces | |
Up to 2 mL | |
4 mm |
PTFE | |
0.2 μm | |
0.2 cm2 | |
<>10 μL | |
Female luer lock | |
Male luer | |
Whatman™ | |
Syringe Filter | |
10.1 x 23.5 mm |