Learn More
Cytiva Whatman™ Puradisc 25mm Syringe Filters: Sterile
Purifies aqueous and organic solutions. Whatman™ Puradisc 25mm Syringe Filters have polypropylene housings with female luer lock inlet and male luer outlet.
Brand: Cytiva 6794-2512
2104.25 GBP valid until 2024-05-06
Use promo code "21711" to get your promotional price.
Code : A0
Additional Details : Weight : 0.95000kg
Description
- Manufactured from pigment free polypropylene
- Polyethersulfone (PES) membrane for filtering aqueous solutions.
- Low protein binding
- Low hold-up volume
Specifications
PES | |
Sterile | |
For filtering aqueous solutions | |
Pigment free Polypropylene | |
Male luer | |
1000Pack | |
Up to 100 mL |
0.2 μm | |
4.2 cm2 | |
< 0.1 mL | |
Female luer lock | |
5.2bar | |
Syringe Filter | |
25 mm |