missing translation for 'onlineSavingsMsg'
Learn More

Cytiva Whatman™ Puradisc 13mm PTFE Syringe Filters

Employs a hydrophobic membrane that is chemically stable and inert. Whatman™ Puradisc 13mm PTFE Syringe Filters are mainly used for filtration of non-aqueous samples.

Brand:  Cytiva 6775-1304

125.41 GBP valid until 2024-05-06
Use promo code "21711" to get your promotional price.



Code : 75

Additional Details : Weight : 0.52500kg

 View more versions of this product

Product Code. 10055120

  • £147.00 / Pack of 50
Estimated Shipment: 14-06-2024
to see stock.
Add to basket

Description

Description

Employs a hydrophobic membrane that is chemically stable and inert. Whatman™ Puradisc 13mm PTFE Syringe Filters are mainly used for filtration of non-aqueous samples.

  • Excellent resistance to all organic solvents
  • Polypropylene-housed filters
  • Female Luer Lock inlet
  • Male Luer outlet
  • Nonsterile
  • Autoclavable
  • For samples up to 10mL
  • Filter area: 1.3cm2
  • Hold-up volume (with air purge) of ≤25μL
Not recommended for aqueous samples.

Specifications

Specifications

Puradisc 13 mm Polytetrafluoroethylene Syringe Filter, with tube tip, 0.45 μm, nonsterile (50 pcs)
0.45 μm
1.3 cm2
Polypropylene (PP)
Female luer lock
5.2 bar (75 psi)
Syringe Filter
16.3 x 19.8 mm
PTFE
Non-sterile
≤25 μL
Tube tip
Male luer
50 Pieces
Up to 10 mL
13 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers