missing translation for 'onlineSavingsMsg'
Learn More

Cytiva Whatman™ Puradisc 13mm GMF Syringe Filters

Constructed of Glass Microfiber. Whatman™ Whatman™ Puradisc 13mm GMF Syringe Filters are hydrophilic with excellent compatibility with organic solvents and strong acids and bases.

Brand:  Cytiva 6818-1304

944.00 GBP valid until 2024-05-06
Use promo code "21711" to get your promotional price.



Code : A0

Additional Details : Weight : 0.49000kg

 View more versions of this product

Product Code. 11359224

  • £1180.00 / Pack of 500
Estimated Shipment: 22-05-2024
to see stock.
Add to basket

Description

Description

Puradisc™ syringe filters combine premium quality with economic efficiency. 
  • Glass microfiber media
  • Hydrophilic
  • Autoclavable at 121°C
  • Excellent compatibility with organic solvents, strong acids (except hydroflouric acid)  and bases
  • Applications include:
    • Capillary electrophoresis
    • Biological preparations
    • Urotein filtration
    • UV spectroscopy sample preparation 
Specifications

Specifications

Puradisc 13 mm GMF Syringe FIlter, GMF, 0.45 μm (500 pcs)
Glass Microfiber
1.3 cm2
Female luer lock
5.2 bar (75 psi)
≤10 mL
13 mm
Single-use
0.45 μm
Polypropylene (PP)
Male luer
500 Pieces
16.3 x 19.8 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers