missing translation for 'onlineSavingsMsg'
Learn More

Cytiva Whatman™ Grade 589/2 Quantitative Filter Paper

Retains medium fine precipitates using material with virtually no ash content. Whatman™ Grade 589/2 Quantitative Filter Paper is used when medium fine precipitates are being collected and papers must be ashed to support analysis.

Brand:  Cytiva 10300108

Code : 69

Additional Details : Weight : 0.03600kg

 View more versions of this product

Product Code. 10262181

  • £25.60 / Pack of 100
Estimated Shipment: 31-05-2024
to see stock.
Add to basket

Description

Description

Retains medium fine precipitates using material with virtually no ash content. Whatman™ Grade 589/2 Quantitative Filter Paper is used when medium fine precipitates are being collected and papers must be ashed to support analysis.

Designed for gravimetric analysis

  • White Ribbon Filter for medium fine precipitates
  • Ashless
  • Medium filtration speed
  • For sand content measurement in foodstuffs
  • For flour grade determination
  • For aqueous suspension analysis

Specifications

Specifications

White
Folded
4 to 12 μm
Medium
100 Pack
Ashless
Grade 589/2 Medium Fine Precipitate Filter, 70 mm circle (100 pcs)
Cotton Linters
70 s
Grade 589/2
180 μm
70 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers