missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cytiva Whatman™ GD/X PES Syringe Filters
Processes three to seven times more sample volume than filters without prefilter. Whatman™ GD/X PES Syringe Filters are specifically designed for filtration of viscous or otherwise hard-to-filter samples with high solids content.
£420.00 - £2640.00
Specifications
Disposable | Single-use |
---|---|
Material | PES |
Sterility | Non-sterile |
Housing Material | Pigment free polypropylene (PP) |
Inlet Style | Female luer lock |
Product Code | Brand | Diameter (Metric) | Pore Size | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) | Pore Size | Price | Quantity & Availability | ||||
11374774
|
Cytiva
6876-1302 |
13 mm | 0.2 μm |
£424.00
Pack of 150 |
Estimated Shipment: 13-06-2024
Log in to see stock. |
||||
11380314
|
Cytiva
6876-1304 |
13 mm | 0.45 μm |
£420.00
Pack of 150 |
Estimated Shipment: 30-07-2024
Log in to see stock. |
||||
11384774
|
Cytiva
6876-2502 |
25 mm | 0.2 μm |
£443.00
Pack of 150 |
Estimated Shipment: 13-06-2024
Log in to see stock. |
||||
11360324
|
Cytiva
6905-2502 |
25 mm | 0.2 μm |
£2640.00
Pack of 1500 |
Estimated Shipment: 13-06-2024
Log in to see stock. |
||||
11394774
|
Cytiva
6876-2504 |
25 mm | 0.45 μm |
£447.00
Pack of 150 |
Estimated Shipment: 11-06-2024
Log in to see stock. |
||||
11310334
|
Cytiva
6905-2504 |
25 mm | 0.45 μm |
£2625.00
Pack of 1500 |
Estimated Shipment: 13-06-2024
Log in to see stock. |
||||
Description
Processes three to seven times more sample volume than filters without prefilter. Whatman™ GD/X PES Syringe Filters are specifically designed for filtration of viscous or otherwise hard-to-filter samples with high solids content.
Constructed of a polypropylene housing with a prefiltration stack of Whatman GMF 150 (graded density) and GF/F glass microfiber prefilters. This design prevents the buildup of back pressure typically caused by the blocking of an unprotected membrane.- Syringe filter with integrated prefiltration
- Female Luer-Lok™ inlet; male slip Luer outlet
- Flow should enter from the inlet
- Autoclavable at 121°C (250°F) at 15psi for 20 min.
- Maximum temperature, 131°C (267°F) Filtration area: 13mm - 1.3cm2; 25mm - 4.6cm2 Pressure limit: 13mm - 100psi; 25mm - 75psi
- All materials biosafe—pass USP Class VI requirements
- Prefiltration media: 100% Borosilicate glass fiber GMF 150 10μm: 1μm GF/F 0.7μm
- Disposable filtration devices provide labor saving efficiency while ensuring consistent filter performance
- High loading capacity for samples with high solids content
- Suitable for capillary electrophoresis, HPLC, and UV/VIS sample preparation
Nonsterile GD/X filters are available in two diameters: 13 mm and 25 mm, and three pore sizes: 0.2 μm, 0.45 μm, and 5 μm
Order Info
Each unit includes a stack of Whatman Multigrade GMF 150 (10:1μm) and Grade GF/F 0.7μm prefilters
Specifications
Single-use | |
Non-sterile | |
Female luer lock | |
100% Borosilicate Glass FiberGMF 150 10 μm: 1 μmGF/F 0.7 μm | |
>10 mL |
PES | |
Pigment free polypropylene (PP) | |
Male luer | |
Syringe Filter | |
21.6 x 29.8 mm |