missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cytiva Whatman™ 30mm Puradisc PTFE Syringe Filters
Designed to be resistant to organic solvents. Whatman™ 30mm Puradisc PTFE Syringe Filters are ideal for the clarification of aggressive organic solvents and can also be used as a venting filter for small vessels.
£338.00 - £1355.00
Specifications
Material | PTFE |
---|---|
Housing Material | Polypropylene (PP) |
Inlet Style | Female Luer lock |
Outlet Style | Male Luer |
Type | Syringe Filter |
Product Code | Brand | Color Code | Pore Size | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Color Code | Pore Size | Price | Quantity & Availability | ||||
11339354
|
Cytiva
10463503 |
White | 0.2 μm |
£370.00
Pack of 100 |
Estimated Shipment: 12-06-2024
Log in to see stock. |
||||
11349354
|
Cytiva
10463505 |
White | 0.2 μm |
£1355.00
Pack of 500 |
Estimated Shipment: 01-08-2024
Log in to see stock. |
||||
10569451
|
Cytiva
10463513 |
Green | 0.45 μm |
£370.00
Pack of 100 |
Estimated Shipment: 10-06-2024
Log in to see stock. |
||||
10578632
|
Cytiva
10463515 |
Green | 0.45 μm |
£1355.00
Pack of 500 |
Estimated Shipment: 12-06-2024
Log in to see stock. |
||||
11389354
|
Cytiva
10463523 |
Yellow | 1.0 μm |
£338.00
Pack of 100 |
Estimated Shipment: 10-06-2024
Log in to see stock. |
||||
11399354
|
Cytiva
10463525 |
Yellow | 1 μm |
£1355.00
Pack of 500 |
Estimated Shipment: 10-07-2024
Log in to see stock. |
||||
11309364
|
Cytiva
10463533 |
Gray | 5 μm |
£370.00
Pack of 100 |
Estimated Shipment: 12-06-2024
Log in to see stock. |
||||
11319364
|
Cytiva
10463535 |
Gray | 5 μm |
£1355.00
Pack of 500 |
Estimated Shipment: 12-06-2024
Log in to see stock. |
||||
Description
Designed to be resistant to organic solvents. Whatman™ 30mm Puradisc PTFE Syringe Filters are ideal for the clarification of aggressive organic solvents and can also be used as a venting filter for small vessels.
- Hydrophobic PTFE membrane is laminated with polypropylene
- Optimal utilization of small sample volumes
- Excellent chemical resistance against standard organic HPLC solvents
- Polypropylene support
- Used as a venting filter for small vessels
Specifications
PTFE | |
Female Luer lock | |
Syringe Filter |
Polypropylene (PP) | |
Male Luer | |
30 mm |