missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cytiva Whatman™ 13mm Puradisc™ Nonsterile PVDF Syringe Filters
Designed for high tensile strength, high solvent resistance, and low protein binding. Whatman™ 13mm Puradisc™ Nonsterile PVDF Syringe Filters are well-suited for biomedical filtration, sterilization filtration, and HPLC sample preparation.
£146.00 - £2610.00
Specifications
Material | PVDF |
---|---|
Sterility | Non-sterile |
Filtration Area | 1.3 cm2 |
Hold up Volume (After Air Purge) | <25 μL |
Housing Material | Polypropylene (PP) |
Product Code | Brand | Outlet Style | Pore Size | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Outlet Style | Pore Size | Price | Quantity & Availability | ||||
11354654
|
Cytiva
6777-1302 |
Male luer | 0.2 μm |
£148.00
Pack of 50 |
Estimated Shipment: 24-05-2024
Log in to see stock. |
||||
11304664
|
Cytiva
6779-1302 |
Male luer | 0.2 μm |
£216.72
Pack of 100 |
Estimated Shipment: 24-05-2024
Log in to see stock. |
||||
11364704
|
Cytiva
6792-1302 |
Male luer | 0.2 μm |
£760.00
Pack of 500 |
Estimated Shipment: 26-06-2024
Log in to see stock. |
||||
11314664
|
Cytiva
6779-1304 |
Male luer | 0.45 μm |
£216.72
Pack of 100 |
Estimated Shipment: 05-06-2024
Log in to see stock. |
||||
11364654
|
Cytiva
6777-1304 |
Male luer | 0.45 μm |
£146.00
Pack of 50 |
Estimated Shipment: 29-05-2024
Log in to see stock. |
||||
11329224
|
Cytiva
6765-1302 |
Male luer | 0.2 μm |
£2610.00
Pack of 2000 |
Estimated Shipment: 29-05-2024
Log in to see stock. |
||||
11374704
|
Cytiva
6792-1304 |
Male luer | 0.45 μm |
£745.00
Pack of 500 |
Estimated Shipment: 24-05-2024
Log in to see stock. |
||||
11399224
|
Cytiva
6765-1304 |
Male luer | 0.45 μm |
£2130.00
Pack of 2000 |
Estimated Shipment: 29-05-2024
Log in to see stock. |
||||
Description
- PVDF filtration media
- Good resistance to organic solvents
- Nonsterile
- Polypropylene housing
- Autoclavable available
- Available with male Luer slip or tube-tip outlet (allows direct filtration into microvial inserts)
- Inlet is female Luer lock type
Specifications
PVDF | |
1.3 cm2 | |
Polypropylene (PP) | |
Male luer | |
Syringe Filter | |
16.3 x 19.8 mm |
Non-sterile | |
<25 μL | |
Female luer lock | |
5.2 bar (75 psi) | |
Up to 10 mL | |
13 mm |