missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Poulten Graf™ Volac™ Soda Lime Glass Class B Type 4 Pipet
Brand: Poulten Graf™ R402/E/5
4.25 GBP valid until 2024-05-31
Use promo code "21638" to get your promotional price.
Code : 01
Additional Details : Weight : 0.22860kg
Description
Color coded to BS 3996.Tufftip treated to reduce chipping and breakage.Specifications
BS 700, ISO 835 | |
Soda Lime Glass | |
Amber | |
5 Pack | |
25 mL |
B | |
Yes | |
0.20 mL | |
±0.20 mL | |
Pipet |