missing translation for 'onlineSavingsMsg'
Learn More

Syngene Vertical Laminar Flow Workstation

The compact, lightweight workstations provide positive-pressure, ISO 5 air throughout the chamber and sash opening, thus keeping airborne particulate away from sensitive applications.

Brand:  Syngene SYN-32AC600VLF-E


Additional Details : Weight : 74.00000kg

 View more versions of this product

Product Code. 17502186

  • £5630.00 / Each
Estimated Shipment: 16-07-2024
to see stock.

Please to purchase this item. Need a web account? Register with us today!


Description

Description

  • No ductwork required
  • No installation required – plugs directly
    into a standard 110 V or 220 V electrical
    outlet
  • Clear polycarbonate shell for 360° visibility
  • Available in standard height or tall version
  • Polypropylene construction for chemical resistance. The result: NO RUST
  • UVTect™ microprocessor controller
  • ISO 5 vertical laminar flow air
  • Lab event timer
  • Integral fluorescent lighting
Specifications

Specifications

Horizontal Laminar Flow Cabinet
HEPA
Fluorescent
32 in.
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers